






€14.88/ pieceexcl. VAT
€18.00incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket PWL |
Type | BS 10B-1-1 |
Series | Sprocket PWL |
Type | BS 10B-1-1 |
Number of teeth | 12 |
Pitch | 15.875 mm |
Pitch | 5/8 in |
Pitch circle | 61.34 mm |
Outer Diameter | 68.2 mm |
Pilot bore | 15 mm |
Material | Steel C45 (1.0503) |
Norm | ISO 606 - DIN 8187 |
r3 | 1.6 mm |
Dp | 61.34 mm |
L | 24.9 mm |
C | 9.1 mm |
B1 | 15 mm |
dg | 45 mm |
D1 | 15 mm |
A | 34 mm |
De | 68.2 mm |