






€9.78/ pieceexcl. VAT
€11.83incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket PWL |
Type | BS 08B-1-1 |
Series | Sprocket PWL |
Type | BS 08B-1-1 |
Number of teeth | 12 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Pitch circle | 49.07 mm |
Outer Diameter | 53.9 mm |
Pilot bore | 15 mm |
Material | Steel C45 (1.0503) |
Norm | ISO 606 - DIN 8187 |
r3 | 1.3 mm |
Dp | 49.07 mm |
L | 22.8 mm |
C | 7.2 mm |
B1 | 15 mm |
dg | 36 mm |
D1 | 15 mm |
A | 30 mm |
De | 53.9 mm |