






€8.64/ pieceexcl. VAT
€10.45incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket PWL |
Type | BS 06B-1-1 |
Series | Sprocket PWL |
Type | BS 06B-1-1 |
Number of teeth | 16 |
Pitch | 9.525 mm |
Pitch | 3/8 in |
Pitch circle | 48.82 mm |
Outer Diameter | 52.5 mm |
Pilot bore | 12 mm |
Material | Steel C45 (1.0503) |
Norm | ISO 606 - DIN 8187 |
r3 | 1 mm |
Dp | 48.82 mm |
L | 17.7 mm |
C | 5.3 mm |
B1 | 12 mm |
dg | 38 mm |
D1 | 12 mm |
A | 23 mm |
De | 52.5 mm |