

€5.85/ meterexcl. VAT
€7.08incl. VAT
Sold per: 0.001Min. order: 0.001
Estimated delivery date - 11/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.85 | - |
25+ | €4.68 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | D profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | EPDM |
Colour | Black |
Temperature range | from -35 to 120 °C |
Height | 6.25 mm |
Width | 14 mm |
Roll length | 50 m |