

€37.20/ meterexcl. VAT
€45.01incl. VAT
Estimated delivery date - 04/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €37.20 | - |
5+ | €33.48 | 10.00% |
25+ | €29.76 | 20.00% |
50+ | €26.04 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Round profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | VMQ |
Hardness | 60 |
Colour | Red |
Temperature range | from -60 to 220 °C |
D | 15 mm |
€31.05/ pieceexcl. VAT
€37.57incl. VAT
85 In stock - Estimated delivery date 09/11/2026