






€3.02/ pieceexcl. VAT
€3.65incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.02 | - |
10+ | €2.72 | 10.00% |
25+ | €2.42 | 20.00% |
50+ | €2.27 | 25.00% |
100+ | €2.12 | 30.00% |
250+ | €1.96 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Reference bondedseal | 9030 |
Material metal | Steel, zinc plated |
Internal diameter | 33.89 mm |
Outer diameter | 42.8 mm |
Thickness | 2.5 mm |
Thread size (BSP) | 1 |
Thread size (BOLT) | 1.5/16 |
A | 33.89 mm |
B | 42.8 mm |
C | 2.5 mm |
Minimum bursting pressure | 810 bar |
Model | Self-centering |
Material seal | NBR |
Compound | 366292 |
Temperature range | from -30 to 120 °C |