






€2.05/ pieceexcl. VAT
€2.48incl. VAT
4935 In stock - Estimated delivery date 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.05 | - |
10+ | €1.84 | 10.00% |
25+ | €1.64 | 20.00% |
50+ | €1.54 | 25.00% |
100+ | €1.43 | 30.00% |
250+ | €1.33 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Reference bondedseal | 025 |
Material metal | Steel, zinc plated |
Internal diameter | 21.54 mm |
Outer diameter | 28.58 mm |
Thickness | 2.5 mm |
Thread size (BSP) | 1/2 |
Thread size (BOLT) | 13/16 |
A | 21.54 mm |
B | 28.58 mm |
C | 2.5 mm |
Minimum bursting pressure | 1150 bar |
Model | Self-centering |
Material seal | NBR |
Compound | 366292 |
Temperature range | from -30 to 120 °C |