






€14.90/ pieceexcl. VAT
€18.03incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 05/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.29 | - |
10+ | €19.16 | 10.00% |
25+ | €17.03 | 20.00% |
50+ | €15.97 | 25.00% |
100+ | €14.90 | 30.00% |
250+ | €13.84 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Reference bondedseal | 034 |
Material metal | Steel, zinc plated |
Internal diameter | 54.89 mm |
Outer diameter | 69.85 mm |
Thickness | 3.38 mm |
Thread size (BSP) | 1.3/4 |
Thread size (BOLT) | 2.1/8 |
A | 54.89 mm |
B | 69.85 mm |
C | 3.38 mm |
Minimum bursting pressure | 950 bar |
Model | Standard |
Material seal | FKM |
Compound | 514783 |
Temperature range | from -20 to 200 °C |