






€19.52/ pieceexcl. VAT
€23.62incl. VAT
Estimated delivery date - 05/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.52 | - |
10+ | €17.57 | 10.00% |
25+ | €15.61 | 20.00% |
50+ | €14.64 | 25.00% |
100+ | €13.66 | 30.00% |
250+ | €12.69 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Reference bondedseal | 019 |
Material metal | Steel, zinc plated |
Internal diameter | 51.69 mm |
Outer diameter | 63.5 mm |
Thickness | 3.38 mm |
Thread size (BOLT) | 2 |
A | 51.69 mm |
B | 63.5 mm |
C | 3.38 mm |
Minimum bursting pressure | 780 bar |
Model | Standard |
Material seal | FKM |
Compound | 514783 |
Temperature range | from -20 to 200 °C |