






€1.83/ pieceexcl. VAT
€2.22incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 05/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.62 | - |
10+ | €2.35 | 10.00% |
25+ | €2.09 | 20.00% |
50+ | €1.96 | 25.00% |
100+ | €1.83 | 30.00% |
250+ | €1.70 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Reference bondedseal | 003 |
Material metal | Steel, zinc plated |
Internal diameter | 5.21 mm |
Outer diameter | 8.38 mm |
Thickness | 1.22 mm |
Thread size (BOLT) | 2BA |
A | 5.21 mm |
B | 8.38 mm |
C | 1.22 mm |
Minimum bursting pressure | 1375 bar |
Model | Standard |
Material seal | FKM |
Compound | 514783 |
Temperature range | from -20 to 200 °C |