






€2.13/ pieceexcl. VAT
€2.58incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 02/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.04 | - |
10+ | €2.74 | 10.00% |
25+ | €2.43 | 20.00% |
50+ | €2.28 | 25.00% |
100+ | €2.13 | 30.00% |
250+ | €1.98 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Reference bondedseal | 313 |
Material metal | Steel, zinc plated |
Internal diameter | 12.7 mm |
Outer diameter | 19 mm |
Thickness | 1.5 mm |
Thread size (metric) | M12 |
A | 12.7 mm |
B | 19 mm |
C | 1.5 mm |
Minimum bursting pressure | 1530 bar |
Model | Standard |
Material seal | FKM |
Compound | 514783 |
Temperature range | from -20 to 200 °C |