ERIKS

ERIKS Bonded Seal SS 316L/NBR 366292 48,7x59x3 - ref. 248 - Self-centering

  • ERIKS:14013913
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€10.56/ pieceexcl. VAT

€12.77incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 01/04/2027

Volume discount

Quantityexcl. VATDiscount

1+

€15.08

-

10+

€13.57

10.00%

25+

€12.06

20.00%

50+

€11.31

25.00%

100+

€10.56

30.00%

250+

€9.80

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
248
Material metal
Stainless steel 316L
Internal diameter
48.7 mm
Outer diameter
59 mm
Thickness
3 mm
Thread size (metric)
M48
A
48.7 mm
B
59 mm
C
3 mm
Minimum bursting pressure
800 bar
Model
Self-centering
Material seal
NBR
Compound
366292
Temperature range
from -30 to 120 °C