ERIKS

ERIKS Bonded Seal SS 316L/NBR 366292 43x54x2,5 - ref. 335 - Self-centering

  • ERIKS:14013929
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€5.59/ pieceexcl. VAT

€6.77incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 01/04/2027

Volume discount

Quantityexcl. VATDiscount

1+

€7.99

-

10+

€7.19

10.00%

25+

€6.39

20.00%

50+

€5.99

25.00%

100+

€5.59

30.00%

250+

€5.19

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
335
Material metal
Stainless steel 316L
Internal diameter
43 mm
Outer diameter
54 mm
Thickness
2.5 mm
Thread size (metric)
M42
A
43 mm
B
54 mm
C
2.5 mm
Minimum bursting pressure
890 bar
Model
Self-centering
Material seal
NBR
Compound
366292
Temperature range
from -30 to 120 °C