ERIKS

ERIKS Bonded Seal SS 316L/NBR 366292 22,7x30x2 - ref. 236 - Self-centering

  • ERIKS:14013905
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€2.97/ pieceexcl. VAT

€3.60incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 01/04/2027

Volume discount

Quantityexcl. VATDiscount

1+

€4.25

-

10+

€3.82

10.00%

25+

€3.40

20.00%

50+

€3.18

25.00%

100+

€2.97

30.00%

250+

€2.76

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
236
Material metal
Stainless steel 316L
Internal diameter
22.7 mm
Outer diameter
30 mm
Thickness
2 mm
Thread size (metric)
M22
A
22.7 mm
B
30 mm
C
2 mm
Minimum bursting pressure
1100 bar
Model
Self-centering
Material seal
NBR
Compound
366292
Temperature range
from -30 to 120 °C