ERIKS

ERIKS Bonded Seal SS 316L/NBR 366292 18,7x26x1,5 - ref. 232 - Self-centering

  • ERIKS:12718070
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€3.01/ pieceexcl. VAT

€3.64incl. VAT

8 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.01

-

10+

€2.71

10.00%

25+

€2.41

20.00%

50+

€2.26

25.00%

100+

€2.11

30.00%

250+

€1.96

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
232
Material metal
Stainless steel 316L
Internal diameter
18.7 mm
Outer diameter
26 mm
Thickness
1.5 mm
Thread size (metric)
M18
A
18.7 mm
B
26 mm
C
1.5 mm
Minimum bursting pressure
1275 bar
Model
Self-centering
Material seal
NBR
Compound
366292
Temperature range
from -30 to 120 °C