ERIKS

ERIKS Bonded Seal SS 316L/FKM 514783 8,31x13,34x1,22 - ref. 006 - Standard

  • ERIKS:14014137
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€3.86/ pieceexcl. VAT

€4.67incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 05/04/2027

Volume discount

Quantityexcl. VATDiscount

1+

€5.52

-

10+

€4.96

10.00%

25+

€4.41

20.00%

50+

€4.14

25.00%

100+

€3.86

30.00%

250+

€3.58

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
006
Material metal
Stainless steel 316L
Internal diameter
8.31 mm
Outer diameter
13.34 mm
Thickness
1.22 mm
Thread size (BOLT)
5/16
A
8.31 mm
B
13.34 mm
C
1.22 mm
Minimum bursting pressure
1700 bar
Model
Standard
Material seal
FKM
Compound
514783
Temperature range
from -20 to 200 °C