ERIKS

ERIKS Bonded Seal SS 316L/FKM 514783 5,21x8,38x1,22 - ref. 003 - Standard

  • ERIKS:13630943
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€5.23/ pieceexcl. VAT

€6.33incl. VAT

315 In stock - Estimated delivery date 13/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.23

-

10+

€4.71

10.00%

25+

€4.18

20.00%

50+

€3.92

25.00%

100+

€3.66

30.00%

250+

€3.40

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
003
Material metal
Stainless steel 316L
Internal diameter
5.21 mm
Outer diameter
8.38 mm
Thickness
1.22 mm
Thread size (BOLT)
2BA
A
5.21 mm
B
8.38 mm
C
1.22 mm
Minimum bursting pressure
1375 bar
Model
Standard
Material seal
FKM
Compound
514783
Temperature range
from -20 to 200 °C