ERIKS

ERIKS Bonded Seal SS 316L/FKM 514783 27,05x34,93x2,5 - ref. 027 - Standard

  • ERIKS:13395204
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€11.59/ pieceexcl. VAT

€14.02incl. VAT

488 In stock - Estimated delivery date 13/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.59

-

10+

€10.43

10.00%

25+

€9.27

20.00%

50+

€8.69

25.00%

100+

€8.11

30.00%

250+

€7.53

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
027
Material metal
Stainless steel 316L
Internal diameter
27.05 mm
Outer diameter
34.93 mm
Thickness
2.5 mm
Thread size (BSP)
3/4
Thread size (BOLT)
1
A
27.05 mm
B
34.93 mm
C
2.5 mm
Minimum bursting pressure
1060 bar
Model
Standard
Material seal
FKM
Compound
514783
Temperature range
from -20 to 200 °C