ERIKS

ERIKS Bonded Seal SS 316L/FKM 514783 17,4x24x1,5 - ref. 230 - Standard

  • ERIKS:14014179
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€4.83/ pieceexcl. VAT

€5.85incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 02/04/2027

Volume discount

Quantityexcl. VATDiscount

1+

€6.90

-

10+

€6.21

10.00%

25+

€5.52

20.00%

50+

€5.18

25.00%

100+

€4.83

30.00%

250+

€4.49

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
230
Material metal
Stainless steel 316L
Internal diameter
17.4 mm
Outer diameter
24 mm
Thickness
1.5 mm
Thread size (metric)
M17
A
17.4 mm
B
24 mm
C
1.5 mm
Minimum bursting pressure
1150 bar
Model
Standard
Material seal
FKM
Compound
514783
Temperature range
from -20 to 200 °C