

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Material | Polytetrafluoroethylene (PTFE) |
Shape | Spiral |
Colour | White |
Temperature range | from -200 to 260 °C |
Inner Diameter | 494.16 mm |
Height | 6.1 mm |
Thickness | 2.97 mm |
Size according to AS568-BS1806-ISO3601 | 468 |