

€1.68/ pieceexcl. VAT
€2.03incl. VAT
52 In stock - Estimated delivery date 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.68 | - |
25+ | €1.51 | 10.00% |
50+ | €1.34 | 20.00% |
100+ | €1.18 | 30.00% |
250+ | €1.01 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Material | FKM |
Shape | Concave |
Colour | Black |
Temperature range | from -20 to 200 °C |
Inner Diameter | 14.73 mm |
Height | 1.35 mm |
Thickness | 1.24 mm |
Size according to AS568-BS1806-ISO3601 | 015 |