ERIKS

ERIKS Assortment box of NBR oil seals RST

  • ERIKS:12726165
Image 1
Image 2
Image 1
Image 2
Standard oilseal type RST in industrial quality according to DIN 3760, shape A/AS, standard with spiral steel spring (DIN 17223). Suitable for a wide range of lubricants and other liquids. Temperature -35 tot +100 °C (NBR). Max. peripheral speed: 8-10 m/s.

Content of the box:

212 NBR oilseals type RST. Dimensions (mm):

6pcs 12x22x7, 6pcs 15x35x7, 6pcs 15x24x7, 6pcs 25x35x7, 3pcs 17x40x7, 4pcs 30x47x7, 6pcs 17x30x7, 6pcs 30x55x7, 5pcs 60x75x8, 6pcs 12x24x7, 6pcs 17x35x7, 6pcs 17x28x7, 6pcs 15x30x7, 6pcs 20x30x7, 6pcs 18x32x7, 6pcs 20x35x7, 5pcs 40x55x8, 6pcs 16x30x7, 5pcs 35x55x8, 6pcs 22x35x7, 6pcs 40x52x7, 4pcs 25x52x10, 2pcs 20x52x7, 3pcs 20x52x9, 6pcs 25x52x7, 4pcs 30x55x10, 6pcs 18x30x7, 6pcs 35x52x7, 3pcs 25x40x7, 4pcs 30x40x7, 3pcs 25x38x7, 4pcs 25x47x7, 3pcs 20x42x10, 3pcs 32x47x7, 3pcs 20x40x7, 6pcs 16x40x10, 3pcs 20x47x7, 3pcs 25x47x10, 6pcs 22x32x7, 6pcs 35x47x7, 6pcs 18x28x7, 6pcs 20x32x7, 4pcs 30x72x10
Save to list

€354.83/ pieceexcl. VAT

€429.34incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Brand design
RST
Material lip
NBR
Spring material
Carbon steel
Maximum static pressure
0.5 bar
Maximum shaft speed
35 m/s
Temperature range
from -40 to 150 °C
Maximum static pressure (not bar)
0.05 MPa