

€237.98/ pieceexcl. VAT
€287.96incl. VAT
Estimated delivery date - 21/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Material | FKM |
Hardness | 75 |
Type assortmentbox | SV |
Compound | 51414 |
Colour | Black |
Temperature range | -20 - 200°C |
Tradename | Viton® |