

€549.00/ pieceexcl. VAT
€664.29incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €549.00 | - |
2+ | €494.10 | 10.00% |
4+ | €439.20 | 20.00% |
8+ | €384.30 | 30.00% |
16+ | €356.85 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A S10 |
Material | NR |
Length | 2000 mm |
Width | 60 mm |
Thickness | 50 mm |
Max. load | 9.7 kg/cm² |