

€206.50/ meterexcl. VAT
€249.87incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 09/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €206.50 | - |
4+ | €185.85 | 10.00% |
8+ | €165.20 | 20.00% |
16+ | €144.55 | 30.00% |
32+ | €134.23 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A S10 |
Material | NR |
Length | 2000 mm |
Width | 50 mm |
Thickness | 35 mm |
Max. load | 6.5 kg/cm² |