

€521.50/ meterexcl. VAT
€631.02incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 09/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €521.50 | - |
4+ | €469.35 | 10.00% |
8+ | €417.20 | 20.00% |
16+ | €365.05 | 30.00% |
32+ | €338.98 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A S10 |
Material | NR |
Length | 2000 mm |
Width | 100 mm |
Thickness | 80 mm |
Max. load | 6.5 kg/cm² |