




€3.32/ pieceexcl. VAT
€4.02incl. VAT
Estimated delivery date - 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.32 | - |
20+ | €2.49 | 25.00% |
50+ | €1.99 | 40.00% |
100+ | €1.83 | 45.00% |
250+ | €1.66 | 50.00% |
500+ | €1.33 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | B |
Tradename | VIBRIX |
Type | B |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 25 mm |
D | 25 mm |
Outside height | 15 mm |
H | 15 mm |
Thread Size | M6 |
G | M6 |
Thread Length | 18 |
L | 18 |
t | 6 |
Thickness | 2 mm |
Compression Load at 25% compression | 2490 N |
Compression Deflection (max) | 3.75 mm |
Compression load (max) | 40 dN |
Stiffness | 664 N/mm |
s | 2 mm |