




€3.62/ pieceexcl. VAT
€4.38incl. VAT
4 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.62 | - |
20+ | €2.72 | 25.00% |
50+ | €2.17 | 40.00% |
100+ | €1.99 | 45.00% |
250+ | €1.81 | 50.00% |
500+ | €1.45 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | B |
Type | B |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 30 mm |
D | 30 mm |
Outside height | 15 mm |
H | 15 mm |
Thread Size | M8 |
G | M8 |
Thread Length | 23 |
L | 23 |
Compression load (max) | 60 dN |