




€2.95/ pieceexcl. VAT
€3.57incl. VAT
1601 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.95 | - |
20+ | €2.21 | 25.00% |
50+ | €1.77 | 40.00% |
100+ | €1.62 | 45.00% |
250+ | €1.48 | 50.00% |
500+ | €1.18 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | B |
Type | B |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 15 mm |
D | 15 mm |
Outside height | 15 mm |
H | 15 mm |
Thread Size | M4 |
G | M4 |
Thread Length | 10 |
L | 10 |
Compression load (max) | 14 dN |