




€4.03/ pieceexcl. VAT
€4.88incl. VAT
140 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.03 | - |
20+ | €3.02 | 25.00% |
50+ | €2.42 | 40.00% |
100+ | €2.22 | 45.00% |
250+ | €2.02 | 50.00% |
500+ | €1.61 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A |
Shape | Round |
Type | A |
Material rubber | NR/steel, galvanized |
Hardness rubber | 55 |
Material metal | Stainless steel 316 (1.4401) |
Outside diameter | 20 mm |
D | 20 mm |
Outside height | 10 mm |
H | 10 mm |
Thread Size | M6 |
G | M6 |