






€35.84/ pieceexcl. VAT
€43.37incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 14/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €44.80 | - |
10+ | €35.84 | 20.00% |
25+ | €31.36 | 30.00% |
50+ | €26.88 | 40.00% |
100+ | €22.40 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | RCL |
Designation | RCL80 |
Shaft diameter | 80 mm |
Material | NBR |
Material housing | SS 304 (1.4301) |
Temperature | from -35 to 100 °C |
d | 80 mm |
B | 5.5 mm |
D | 102 mm |
B2 | 7.5 mm |
b | 3 mm |
B1 | 1 mm |
D1 | 98.5 mm |
D2 | 104 mm |
d1 | 88 mm |