






€75.00/ pieceexcl. VAT
€90.75incl. VAT
Estimated delivery date - 18/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €75.00 | - |
10+ | €60.00 | 20.00% |
25+ | €52.50 | 30.00% |
50+ | €45.00 | 40.00% |
100+ | €37.50 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | RCL |
Designation | RCL70 |
Shaft diameter | 70 mm |
Material | FKM |
Material housing | Steel |
Temperature | from -25 to 200 °C |
d | 70 mm |
B | 5.5 mm |
D | 92 mm |
B2 | 7.5 mm |
b | 3 mm |
B1 | 1 mm |
D1 | 88.5 mm |
D2 | 94 mm |
d1 | 78 mm |