






€57.60/ pieceexcl. VAT
€69.70incl. VAT
287 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €57.60 | - |
10+ | €46.08 | 20.00% |
25+ | €40.32 | 30.00% |
50+ | €34.56 | 40.00% |
100+ | €28.80 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | RCL |
Designation | RCL55 |
Shaft diameter | 55 mm |
Material | FKM |
Material housing | Stainless steel 1.4408 |
Temperature | from -25 to 200 °C |
d | 55 mm |
B | 5.5 mm |
D | 77 mm |
B2 | 7.5 mm |
b | 3 mm |
B1 | 1 mm |
D1 | 73.5 mm |
D2 | 79 mm |
d1 | 63 mm |