






€15.00/ pieceexcl. VAT
€18.15incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 14/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €30.00 | - |
10+ | €24.00 | 20.00% |
25+ | €21.00 | 30.00% |
50+ | €18.00 | 40.00% |
100+ | €15.00 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | RCL |
Designation | RCL50 |
Shaft diameter | 50 mm |
Material | NBR |
Material housing | SS 304 (1.4301) |
Temperature | from -35 to 100 °C |
d | 50 mm |
B | 5.5 mm |
D | 72 mm |
B2 | 7.5 mm |
b | 3 mm |
B1 | 1 mm |
D1 | 68.5 mm |
D2 | 74 mm |
d1 | 58 mm |