






€27.80/ pieceexcl. VAT
€33.64incl. VAT
2657 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.80 | - |
10+ | €22.24 | 20.00% |
25+ | €19.46 | 30.00% |
50+ | €16.68 | 40.00% |
100+ | €13.90 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | RCL |
Designation | RCL45 |
Shaft diameter | 45 mm |
Material | NBR |
Material housing | SS 304 (1.4301) |
Temperature | from -35 to 100 °C |
d | 45 mm |
B | 4.5 mm |
D | 63 mm |
B2 | 6.5 mm |
b | 3 mm |
B1 | 1 mm |
D1 | 60 mm |
D2 | 65 mm |
d1 | 52 mm |