






€49.30/ pieceexcl. VAT
€59.65incl. VAT
Estimated delivery date - 14/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €49.30 | - |
10+ | €39.44 | 20.00% |
25+ | €34.51 | 30.00% |
50+ | €29.58 | 40.00% |
100+ | €24.65 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | RCL |
Designation | RCL45 |
Shaft diameter | 45 mm |
Material | FKM |
Material housing | Stainless steel 1.4408 |
Temperature | from -25 to 200 °C |
d | 45 mm |
B | 4.5 mm |
D | 63 mm |
B2 | 6.5 mm |
b | 3 mm |
B1 | 1 mm |
D1 | 60 mm |
D2 | 65 mm |
d1 | 52 mm |