






€44.60/ pieceexcl. VAT
€53.97incl. VAT
Estimated delivery date - 14/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €44.60 | - |
10+ | €35.68 | 20.00% |
25+ | €31.22 | 30.00% |
50+ | €26.76 | 40.00% |
100+ | €22.30 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | RCL |
Designation | RCL100 |
Shaft diameter | 100 mm |
Material | NBR |
Material housing | Steel |
Temperature | from -35 to 100 °C |
d | 100 mm |
B | 5.5 mm |
D | 122 mm |
B2 | 7.5 mm |
b | 3 mm |
B1 | 1 mm |
D1 | 118.5 mm |
D2 | 124 mm |
d1 | 108 mm |