






€39.80/ pieceexcl. VAT
€48.16incl. VAT
Estimated delivery date - 14/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €39.80 | - |
10+ | €31.84 | 20.00% |
25+ | €27.86 | 30.00% |
50+ | €23.88 | 40.00% |
100+ | €19.90 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | RC |
Designation | RC75 |
Shaft diameter | 75 mm |
Material | NBR |
Material housing | SS 304 (1.4301) |
Temperature | from -35 to 100 °C |
d | 75 mm |
B | 5.5 mm |
D | 95 mm |
B1 | 1 mm |
d1 | 83 mm |