






€68.40/ pieceexcl. VAT
€82.76incl. VAT
Estimated delivery date - 14/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €68.40 | - |
10+ | €54.72 | 20.00% |
25+ | €47.88 | 30.00% |
50+ | €41.04 | 40.00% |
100+ | €34.20 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | RC |
Designation | RC70 |
Shaft diameter | 70 mm |
Material | FKM |
Material housing | Steel |
Temperature | from -25 to 200 °C |
d | 70 mm |
B | 5.5 mm |
D | 90 mm |
B1 | 1 mm |
d1 | 78 mm |