






€38.10/ pieceexcl. VAT
€46.10incl. VAT
Estimated delivery date - 14/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €38.10 | - |
10+ | €30.48 | 20.00% |
25+ | €26.67 | 30.00% |
50+ | €22.86 | 40.00% |
100+ | €19.05 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | RC |
Designation | RC60 |
Shaft diameter | 60 mm |
Material | NBR |
Material housing | Stainless steel 1.4408 |
Temperature | from -35 to 100 °C |
d | 60 mm |
B | 5.5 mm |
D | 80 mm |
B1 | 1 mm |
d1 | 68 mm |