






€58.60/ pieceexcl. VAT
€70.91incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €58.60 | - |
10+ | €46.88 | 20.00% |
25+ | €41.02 | 30.00% |
50+ | €35.16 | 40.00% |
100+ | €29.30 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | RC |
Designation | RC60 |
Shaft diameter | 60 mm |
Material | FKM |
Material housing | Steel |
Temperature | from -25 to 200 °C |
d | 60 mm |
B | 5.5 mm |
D | 80 mm |
B1 | 1 mm |
d1 | 68 mm |