






€29.40/ pieceexcl. VAT
€35.57incl. VAT
Estimated delivery date - 14/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €29.40 | - |
10+ | €23.52 | 20.00% |
25+ | €20.58 | 30.00% |
50+ | €17.64 | 40.00% |
100+ | €14.70 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | RC |
Designation | RC55 |
Shaft diameter | 55 mm |
Material | NBR |
Material housing | SS 304 (1.4301) |
Temperature | from -35 to 100 °C |
d | 55 mm |
B | 5.5 mm |
D | 75 mm |
B1 | 1 mm |
d1 | 63 mm |