ERIKS

ERIKS Alphaseal RC50 NBR/304 50x70x5,5

  • ERIKS:11262013
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Type
RC
Designation
RC50
Shaft diameter
50 mm
Material
NBR
Material housing
SS 304 (1.4301)
Temperature
from -35 to 100 °C
d
50 mm
B
5.5 mm
D
70 mm
B1
1 mm
d1
58 mm