






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | RC |
Designation | RC135 |
Shaft diameter | 135 mm |
Material | NBR |
Material housing | SS 304 (1.4301) |
Temperature | from -35 to 100 °C |
d | 135 mm |
B | 6.5 mm |
D | 159 mm |
B1 | 1 mm |
d1 | 145 mm |