

€6.75/ meterexcl. VAT
€8.17incl. VAT
76 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.75 | - |
10+ | €6.08 | 10.00% |
20+ | €5.74 | 15.00% |
50+ | €5.40 | 20.00% |
100+ | €5.06 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Square/rectangular profile |
Material rubber | Cellular rubber |
Self-adhesive | Yes |
Material | EPDM |
Colour | Black |
Temperature range | from -35 to 120 °C |
Height | 10 mm |
Width | 40 mm |
Roll length | 10 m |