

€1.41/ meterexcl. VAT
€1.71incl. VAT
107 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.41 | - |
20+ | €1.27 | 10.00% |
20.01+ | €1.41 | - |
40+ | €1.27 | 10.00% |
40.01+ | €1.41 | - |
60+ | €1.27 | 10.00% |
60.01+ | €1.41 | - |
80+ | €1.27 | 10.00% |
80.01+ | €1.41 | - |
100+ | €1.13 | 20.00% |
100.01+ | €1.41 | - |
120+ | €1.13 | 20.00% |
120.01+ | €1.41 | - |
140+ | €1.13 | 20.00% |
140.01+ | €1.41 | - |
160+ | €1.13 | 20.00% |
160.01+ | €1.41 | - |
180+ | €1.13 | 20.00% |
180.01+ | €1.41 | - |
200+ | €0.99 | 30.00% |
201+ | €0.85 | 40.00% |
300+ | €0.78 | 45.00% |
500+ | €0.71 | 50.00% |
500.01+ | €0.71 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Square/rectangular profile |
Material rubber | Cellular rubber |
Self-adhesive | Yes |
Material | EPDM |
Colour | Black |
Temperature range | from -35 to 120 °C |
Height | 5 mm |
Width | 30 mm |
Roll length | 20 m |