

€1.72/ meterexcl. VAT
€2.08incl. VAT
Sold per: 25Min. order: 25
425 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.91 | - |
25+ | €1.72 | 10.00% |
25.01+ | €1.91 | - |
50+ | €1.53 | 20.00% |
50.01+ | €1.91 | - |
75+ | €1.53 | 20.00% |
75.01+ | €1.91 | - |
100+ | €1.53 | 20.00% |
100.01+ | €1.91 | - |
125+ | €1.34 | 30.00% |
125.01+ | €1.91 | - |
150+ | €1.34 | 30.00% |
150.01+ | €1.91 | - |
175+ | €1.34 | 30.00% |
175.01+ | €1.91 | - |
200+ | €1.34 | 30.00% |
200.01+ | €1.91 | - |
225+ | €1.34 | 30.00% |
225.01+ | €1.91 | - |
250+ | €1.24 | 35.00% |
250.01+ | €1.91 | - |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Square/rectangular profile |
Material rubber | Cellular rubber |
Self-adhesive | Yes |
Material | EPDM |
Colour | Black |
Temperature range | from -35 to 120 °C |
Height | 3 mm |
Width | 20 mm |
Roll length | 25 m |