

€0.61/ meterexcl. VAT
€0.74incl. VAT
Sold per: 20Min. order: 20
440 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.68 | - |
20+ | €0.61 | 10.00% |
40+ | €0.54 | 20.00% |
100+ | €0.48 | 30.00% |
200+ | €0.44 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Square/rectangular profile |
Material rubber | Cellular rubber |
Self-adhesive | Yes |
Material | EPDM |
Colour | Black |
Temperature range | from -35 to 120 °C |
Height | 2 mm |
Width | 20 mm |
Roll length | 20 m |