ERIFLON

ERIFLON Tube thin wall Eriflon PTFE AS OD 10x1

  • ERIKS:13664495
Image 1
Areas of application
  • Suitable for use as a pressure tube for conveying a wide range of chemicals and products for the food and pharmaceutical industries.
  • Also suitable for use as an air tube in aggressive environmental conditions.
  • Can also be used as an insulating tube for electrical applications.
Temperature range
-70°C to +260°C in a depressurised and unloaded state
Paint
  • The Eriflon PTFE tubing is supplied in the natural milk-white colour as standard.
  • More colours are available on request, including an antistatic design in black.
Dimensions
Different dimensions, such as imperial dimensions and flexible wall thicknesses, are available on request.
Save to list

€23.24/ meterexcl. VAT

€28.12incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 09/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€33.20

-

10+

€29.88

10.00%

25+

€28.22

15.00%

50+

€23.24

30.00%

100+

€19.92

40.00%

250+

€16.60

50.00%

500+

€13.28

60.00%

1000+

€8.30

75.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON