

€275.53/ pieceexcl. VAT
€333.39incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €275.53 | - |
2+ | €254.86 | 7.50% |
3+ | €220.42 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | Natural |
Thickness | 1 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Material | PVDF |
Material class | Eriflon PVDF |
Antistatic | No |
Group | Fluor Plasitcs |
Tradename | Eriflon PVDF |
Manufacturing method | Extruded |